This item is Discontinued.

Richelieu Aluminum Table Leg, 14 3/4 in (375 mm), Polished Aluminum 5600310

Aluminum Table Leg, 14 3/4 in (375 mm), Polished Aluminum (Discontinued)

  • Mfr # 5600310
  • Zoro # G004654152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600310
Zoro #
G004654152
UPC #
773199658634
Country of Origin
India

Dimensions

Size
5 1/8 in x 4 5/16 in (130 mm x 110 mm)

Details

Color
Polished Aluminum
Capacity
max 90 kg
Material
Aluminum

Description

Heavy-duty stainless steel legs. Ideal for restaurant equipment or if you're looking for an industrial design. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.