
Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome
Mfr # 6704140
Zoro # G904654160
product price: $22.19
/eaKey Features
Application
Tile/Ceramic/ Linoleum, Wood/Planking, Carpet
Load Capacity
max 36 kg
Stem Dia.
5/16 in (7.94 mm) − 18 x 1 in (25.4 mm)
Material
Metal
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6704140
Zoro #
G904654160
UPC #
773199743101
Country of Origin
Taiwan, Province of China
Dimensions
Stem Dia.
5/16 in (7.94 mm) − 18 x 1 in (25.4 mm)
Details
Application
Tile/Ceramic/ Linoleum, Wood/Planking, Carpet
Load Capacity
max 36 kg
Material
Metal
Color
Polished Chrome
Description
Aluminum rustic iron caster with single-wheel design. Add a vintage look to your furniture with modern function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.