
BORSA - Adjustable Furniture Leg, 1 31/32 in (50 mm), Satin Nickel
Mfr # 64217050155
Zoro # G504653891
product price:Â $7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Color
Satin Nickel
Capacity
max 50 kg
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64217050155
Zoro #
G504653891
UPC #
773199659600
Country of Origin
China
Details
Color
Satin Nickel
Capacity
max 50 kg
Material
Zinc
Description
Round furniture leg designed for modern, minimalist, and contemporary styles. Comes with height adjustment of 3/8 in (10 mm). Easy to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.