Shop RICHELIEU
See all product information
Create Account
BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Stainless Steel
- Mfr # 64217200170
- Zoro # G704654124
product price:Â
$
10.25
/ea
Key Features
Color
Stainless Steel
Material
Zinc
Capacity
max 50 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64217200170
- Zoro #
- G704654124
- UPC #
- 773199659709
- Country of Origin
- China
- Color
- Stainless Steel
- Material
- Zinc
- Capacity
- max 50 kg
Description
Round furniture leg designed for modern, minimalist, and contemporary styles. Comes with height adjustment of 3/8 in (10 mm). Easy to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.