Cobalt Drill Bit Set, 21 Pieces
- Mfr # 203380
- Zoro # G501974890
product price:Â
$
73.69
/ea
Key Features
Drill Bit Material
Cobalt
Includes
Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8
Overall Height
1.88 in
Height
1.88 in
Finish
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203380
- Zoro #
- G501974890
- UPC #
- 66366203387
- Country of Origin
- China
- Drill Bit Material
- Cobalt
- Includes
- Drill bits: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8
- Finish
- Metal
- Weight
- 1.5300
- Color
- Metal
- Finish - Machining
- Metal
- Application
- These drill bits are suitable for the heaviest and most demanding user, for drilling in all ferrous and nonferrous metals, including hard steels like stainless steel.
- Material
- Cobalt
Dimensions
- Overall Height
- 1.88 in
- Height
- 1.88 in
- Inside Diameter
- Yes
- Overall Length
- 8 in
- Width
- 4.3 in
- Overall Width
- 4.3 in
- Length
- 8 in
- Outside Diameter
- Yes
Description
The RICHELIEU - 203380 is a cobalt drill bit set intended for drilling through ferrous and nonferrous metals, is suitable for drilling stainless steel and other hard steels, when used with appropriate speed and feed for the material. These drill bits are for heavy-duty metal drilling applications requiring consistent performance.
Key Features:
- Drill bit material: Cobalt, suitable for heavy-duty metal drilling.
- Includes drill bits in the following sizes: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, 1/4, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, 3/8 inch.
- Overall length: 8 inches; overall width: 4.3 inches; overall height: 1.88 inches.
- Color and finish: Metal, machining finish.
- Weight: 1.53 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.