Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome

  • Mfr # 6492730140

  • Zoro # G404654172


product price:  $13.65
/ea

Key Features

Color
Chrome
Material
Steel
Capacity
max 100 kg
Size
180 mm x 100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6492730140
Zoro #
G404654172
UPC #
773199659860
Country of Origin
China

Dimensions

Size
180 mm x 100 mm

Details

Color
Chrome
Material
Steel
Capacity
max 100 kg

Description

Contemporary metal furniture foot. Ideal for upholstered and wood furniture. Integrated pad to protect floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.