
Contemporary Medical Caster, Swivel Without Brake, with Threaded Stem, Gray, White (Discontinued)
- Mfr # F47052
- Zoro # G404654196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F47052
Zoro #
G404654196
UPC #
773199659464
Country of Origin
Taiwan, Province of China
Dimensions
Stem Dia.
M12 − 63/64 in (25 mm)
Details
Application
Carpet, Tile/Ceramic/ Linoleum, Hardwood/Laminate
Load Capacity
max 80 kg
Standards
RoHS
Material
Polypropylene, Polyamide
Color
Gray, White
Description
Aluminum rustic brass caster with vintage single-wheel design. Add a vintage look to your furniture with modern function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.