Shop RICHELIEU

Firenze Collection 1 9/16-inch (40 mm) Champagne Bronze Traditional Round Closet Door Knob

  • Mfr # BP878940CHBRZ

  • Zoro # G400971556


product price:  $14.49
/ea

Key Features

Finish
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP878940CHBRZ
Zoro #
G400971556
UPC #
773199641810
Country of Origin
China

Details

Item
Cabinet Knob
Finish
Champagne Bronze

Description

Add a touch of gold to your kitchen or bathroom. This knob in Champagne Bronze finish is part of our Gold line up of hardware. This classic knob in the shape of an oversized bead will add a touch of refinement to your cabinetry. Please note that the screws included with the products are a standard size of 1 in (25 mm) length, quadrex, pan head. They will fit with most of the popular melamine thicknesses, which range between 5/8 in to 3/4 in (16 mm to 19 mm).


  • •This traditional wardrobe knob can similarly be used as a cabinet or drawer knob for kitchens and bathrooms
  • •Diameter: 1 9/16 in (40 mm)
  • •Projection: 1 9/16 in (40 mm)
  • •Finish: Champagne Bronze, made of Zamak
  • •Included: Mounting hardware is included for an easy installation (8/32 screws)
  • •Sold per unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.