Zoro Homepage

Formula 40 Series Design Caster, Swivel with Brake, with Threaded Stem, Light Gray

  • Mfr # 815110611

  • Zoro # G204653856


product price: $16.19
/ea

Key Features

Application
Wood/Planking, Tile/Ceramic/ Linoleum, Carpet
Stem Dia.
M8 − 19/32 in (15 mm)
Material
Rubber, Nylon
Color
Light Gray
Load Capacity
max 35 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815110611
Zoro #
G204653856
UPC #
773199659020
Country of Origin
Italy

Dimensions

Stem Dia.
M8 − 19/32 in (15 mm)

Details

Application
Wood/Planking, Tile/Ceramic/ Linoleum, Carpet
Material
Rubber, Nylon
Color
Light Gray
Load Capacity
max 35 kg

Description

Inspired by the latest trends, the Formula series is a range of casters offering robustness and clever design. Move your furniture in complete freedom and make your space fully functional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.