Zoro Homepage

Gate Caster, Swivel Without Brake, with Spring, Black

  • Mfr # F24807

  • Zoro # G604654163


product price: $21.69
/ea

Key Features

Caster Mounting Type
Spring
Material
Hard Rubber, Metal
Application
Grass, Asphalt, Steel, Gravel, Concrete, Wood/Planking
Color
Black
Weight
0.87 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24807
Zoro #
G604654163
UPC #
57507248077
Country of Origin
China

Details

Caster Mounting Type
Spring
Material
Hard Rubber, Metal
Application
Grass, Asphalt, Steel, Gravel, Concrete, Wood/Planking
Color
Black
Weight
0.87 kg

Description

Aluminum chrome and black caster with single wheel design. Inspired by automotive Mag rims, these contemporary casters will give your furniture a unique look. Easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.