This item is Discontinued.

Richelieu Glass-to-Wall/Glass-to-Post Magnetic Safety Pool Gate Latch, Stainless Steel PGLWGE170

Glass-to-Wall/Glass-to-Post Magnetic Safety Pool Gate Latch, Stainless Steel (Discontinued)

  • Mfr # PGLWGE170
  • Zoro # G103435010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGLWGE170
Zoro #
G103435010
UPC #
773199662914
Country of Origin
China

Dimensions

Width
2.4
Height
3.94
Length
3.94

Details

Material
Stainless Steel: 316
Weight
2.1
Finish
Stainless Steel
Color
Stainless Steel

Description

This magnetic latch is designed to join a glass panel to a wall in a safety glass barrier around a pool or patio. A stopper prevents the door from opening to the outside. Its modern and streamlined design provides a clear and open view of any outdoor space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.