Shop All Furniture Parts
Richelieu Hardware
6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel
Mfr # 75016170
Zoro # G903076314
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Height 6
- Weight 0.25
- Finish Stainless Steel
- Capacity max 100 lbs
Product Information
- Brand Richelieu Hardware
- MFR # 75016170
- Zoro # G903076314
- UPC # 773199737650
- Country of Origin China
- Category Furniture Parts
Dimensions
Height | 6 |
Width | 2 |
Details
Description
These stainless steel furniture legs fit under cabinets and furniture for indoor and outdoor applications. Made of high quality 304 grade stainless steel. Resistant to tarnishing and rust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- VOLLRATH Disher Spring (23612-1)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Aluminum (205150010)
- KASON Safeguard Chrome Padlocking Latch Body (10056L05020)
- Richelieu Hardware Furniture Parts