Shop All Plate Casters
Richelieu Hardware
Metal Ball Furniture Caster, Swivel Without Brake, with Plate, Brass
Mfr # F31551
Zoro # G004654145
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Mounting Type Plate
- Material Metal
- Color Brass
- Application Tile/Ceramic/ Linoleum, Carpet
- Capacity (Lb.) max 34 kg
Product Information
- Brand Richelieu Hardware
- MFR # F31551
- Zoro # G004654145
- UPC # 57507315519
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Dimensions
Plate Size | 1 1/2 in x 1 1/2 in (38 mm x 38 mm) |
Details
Description
Aluminum rustic iron caster with single-wheel design. Add a vintage look to your furniture with modern function.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 1632058 10 oz Self-Adhesive Rain & Ice Barrier Underlayment (1632058)
- PEERLESS CHAIN 1-1/4" SWIVEL EYE PULLEY/SGL, 4412740 (4412740)
- METRO Swivel Stem Caster w/Brake, 5 in., 300 lb. (5MPB)
- LITTLE GIANT LADDERS 8 to 15 ft Aluminum Telescoping Stepladder (10109)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Plate, Black (176549090)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8100020290290)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24888)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-NYN-FBL)
- Richelieu Hardware Casters