
Industrial Black General Duty Polypropylene Caster, Swivel with Brake, with Plate, Black
Mfr # F25234
Zoro # G004654183
product price: $10.35
/eaKey Features
Application
Concrete, Carpet, Steel, Wood/Planking
Capacity (Lb.)
max 95 kg
Material
Polypropylene
Caster Mounting Type
Plate
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F25234
Zoro #
G004654183
UPC #
57507252340
Country of Origin
China
Dimensions
Plate Size
3 1/8 in x 4 1/8 in (79.5 mm x 105 mm)
Details
Application
Concrete, Carpet, Steel, Wood/Planking
Capacity (Lb.)
max 95 kg
Material
Polypropylene
Caster Mounting Type
Plate
Color
Black
Weight
0.52 kg
Description
Industrial sintered iron caster. Recommended for concrete, steel, and asphalt. Heavy-duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.