Industrial Black General-Duty Rubber Caster, Swivel with Brake, with Plate, Black

  • Mfr # F25415

  • Zoro # G004654107


product price:  $16.99
/ea

Key Features

Caster Mounting Type
Plate
Color
Black
Application
Asphalt, Wood/Planking, Steel, Concrete
Material
General Duty Rubber
Weight
0.9 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F25415
Zoro #
G004654107
UPC #
57507254153
Country of Origin
China

Details

Caster Mounting Type
Plate
Color
Black
Application
Asphalt, Wood/Planking, Steel, Concrete
Material
General Duty Rubber
Weight
0.9 kg

Description

These industrial black general-duty rubber casters are suitable for surfaces that have water, petroleum, or by-products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.