
Industrial Black Phenolic Casters, Swivel Without Brake, with Plate, Black
Mfr # F26817
Zoro # G804653805
product price:Â $34.74
/eaKey Features
Color
Black
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Carpet, Concrete
Capacity (Lb.)
max 350 kg
Features
With Lubrication Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F26817
Zoro #
G804653805
UPC #
57507268174
Country of Origin
China
Dimensions
Plate Size
31 5/16 in x 4 1/2 in (100 mm x 115 mm)
Details
Color
Black
Caster Mounting Type
Plate
Application
Asphalt, Wood/Planking, Carpet, Concrete
Capacity (Lb.)
max 350 kg
Features
With Lubrication Fittings
Material
Phenolic
Weight
2.72 kg
Description
These heavy-duty industrial black phenolic casters are suitable for extreme cold and extreme heat conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.