
Industrial Blue Elastic Rubber Caster, Swivel with Double-Lock Brake, with Plate, Blue
Mfr # F24800
Zoro # G804653881
product price:Â $44.15
/eaKey Features
Caster Mounting Type
Plate
Color
Blue
Material
Elastic Rubber
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Weight
2.72 kg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F24800
Zoro #
G804653881
UPC #
57507248008
Country of Origin
China
Details
Caster Mounting Type
Plate
Color
Blue
Material
Elastic Rubber
Application
Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Asphalt, Concrete, Hardwood/Laminate
Weight
2.72 kg
Description
Industrial sintered iron caster. Recommended for concrete, steel, and asphalt. Heavy-duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.