
Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray
Mfr # F25655
Zoro # G604653951
product price:Â $15.55
/eaKey Features
Caster Mounting Type
Plate
Material
TPR (Thermoplastic Rubber)
Color
Gray
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Weight
0.47 kg
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F25655
Zoro #
G604653951
UPC #
57507256553
Country of Origin
China
Details
Caster Mounting Type
Plate
Material
TPR (Thermoplastic Rubber)
Color
Gray
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Weight
0.47 kg
Description
These heavy-duty casters are durable and designed for use in the most demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.