
Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray
Mfr # F25656
Zoro # G904653927
product price:Â $19.75
/eaKey Features
Color
Gray
Material
TPR (Thermoplastic Rubber)
Capacity (Lb.)
max 112 kg
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Caster Mounting Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F25656
Zoro #
G904653927
UPC #
57507256560
Country of Origin
China
Dimensions
Plate Size
2 7/8 in x 3 5/8 in (73 mm x 92 mm)
Details
Color
Gray
Material
TPR (Thermoplastic Rubber)
Capacity (Lb.)
max 112 kg
Application
Asphalt, Wood/Planking, Steel, Tile/Ceramic/ Linoleum, Concrete, Hardwood/Laminate
Caster Mounting Type
Plate
Weight
0.67 kg
Description
These heavy-duty casters are durable and designed for use in the most demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.