Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc

  • Mfr # F30764

  • Zoro # G304654227


product price:  $9.79
/ea

Key Features

Application
Tile/Ceramic/ Linoleum, Carpet
Color
Black, Zinc
Stem Dia.
1/2 in (12.7 mm) − 13 x 1 1/2 in (38.1 mm)
Material
Flexible Rubber
Load Capacity
max 60 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F30764
Zoro #
G304654227
UPC #
057507307644
Country of Origin
China

Dimensions

Stem Dia.
1/2 in (12.7 mm) − 13 x 1 1/2 in (38.1 mm)

Details

Application
Tile/Ceramic/ Linoleum, Carpet
Color
Black, Zinc
Material
Flexible Rubber
Load Capacity
max 60 kg
Weight
0.55 kg

Description

The Moebius series includes more captivating, high-performance, and quality-standard models. With its continuous surface and perfectly joined up design lines, it offers an appearance of continuity inside and out. With its smooth functionality, the casters will be in movement before you'll know it. For indoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.