
Power Strip, USB, 3 Outlet(s) 1.8 m
Mfr # 3213030
Zoro # G002676002
product price: $80.29
/ea
Free Shipping & Returns
Key Features
Type
USB
Number of Outlets
3
Cord Length
1.8 m
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3213030
Zoro #
G002676002
UPC #
773199821601
Country of Origin
China
Dimensions
Cord Length
1.8 m
Details
Item
Power Strip
Type
USB
Number of Outlets
3
Standards
UL Listed
Description
Combine your charging station and power bar to optimize your office space, living room, or bedroom. This ergonomic and easy-to-install power bar is equipped with three 120 V outlets, one USB-A outlet, one USB-C outlet with plug and a 1.8m (70 inches) power cord. Ideal for arranging and organizing electronic devices. Can be installed under a table, counter, shelf, sofa, or bed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.