
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3641313030
Zoro #
G602675955
UPC #
773199796732
Country of Origin
China
Dimensions
Cord Length
1.8 m
Details
Item
Power Strip
Type
USB
Number of Outlets
6
Standards
cULus Listed
Description
Never run out of electrical outlets again. Equipped with six 120 V outlets, two USB-A outlets, two USB-C outlets with plug and a 1.8m (70 inches) power cord. This power bar is ideal for ergonomic office designs. The middle clamp allows to plug in up to five devices under the desk, and five others above.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.