Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Richelieu Quadratonda Design Table Leg, 27 3/4 in (705 mm), Black, Adjustable 618705090

Quadratonda Design Table Leg, 27 3/4 in (705 mm), Black, Adjustable (Discontinued)

  • Mfr # 618705090
  • Zoro # G104653796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618705090
Zoro #
G104653796
UPC #
773199659969
Country of Origin
Italy

Dimensions

Size
1 31/32 in x 1 31/32 in (50 mm x 50 mm)

Details

Color
Black
Capacity
max 331 lbs
Material
Metal

Description

These triangular table legs with a textured aluminum finish will enhance the value of your design by adding a great finishing touch to your table or desk. Adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.