This item is Discontinued.

Richelieu #R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 2995404

#R3 1/2 in (13 mm) x 1 in (26 mm) Mini Beech Wood Biscuit, PK 90 (Discontinued)

  • Mfr # 2995404
  • Zoro # G001974963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2995404
Zoro #
G001974963
UPC #
25104299501
Country of Origin
China

Dimensions

Size
#R3
Width
0.51 in
Depth
0.12 in
Outside Diameter
Yes
Overall Width
0.51 in
Inside Diameter
Yes
Length
1.02 in
Overall Length
1.02 in

Details

For Use With
A biscuit joiner.
Includes
Jar of 90 units
Material
Wood
Weight
0.1500
Color
Beech
Finish
Beech
Application
Wood biscuits are designed for use with a biscuit joiner.

Description

Wood biscuits are designed for use with a biscuit joiner. The joiner cuts a slot in the two pieces of wood to be joined. The wafer-shaped compressed beech wood biscuit is inserted into the slot and when coated with a water-based glue expands to tightly fill the slot forming a secure, precise, and invisible joint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.