Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Richelieu Side-Pull Magnetic Safety Pool Gate Latch with Key, Black PGLMK90

Side-Pull Magnetic Safety Pool Gate Latch with Key, Black (Discontinued)

  • Mfr # PGLMK90
  • Zoro # G703435007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGLMK90
Zoro #
G703435007
UPC #
773199701293
Country of Origin
China

Dimensions

Width
1.54
Height
2.8
Length
2.44

Details

Material
Nylon
Color
Black
Finish
Black
Weight
0.35

Description

This magnetic side-pull latch with key is designed to join a glass panel to a wall in a safety glass barrier around a pool or patio. The latch can be used as a replacement part or to heighten the security of a simple magnet, and comes with a stopper to prevent the door from opening to the outside. Secure and weather-resistant, the latch can be installed either indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.