
Shop RICHELIEU
See all product information
Soft Tread Dual-Wheel Furniture Caster, Swivel Without Brake, with Friction Grip Stem, Black
Mfr # F24810
Zoro # G604654064
product price:Â $5.72
/ea
Sold in multiples of 2 for $11.44
Key Features
Application
Hardwood, Tile/Ceramic/ Linoleum
Color
Black
Load Capacity
max 30 kg
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F24810
Zoro #
G604654064
UPC #
057507248107
Country of Origin
China
Details
Application
Hardwood, Tile/Ceramic/ Linoleum
Color
Black
Load Capacity
max 30 kg
Material
Nylon
Description
This workbench caster and fastener kit is the perfect solution to relocate your heavy workbench with ease. Simply push down on the foot pedals to lift your workbench off the floor by 1 1/16 in (27 mm) and move to preferred location. Easy to install.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.