This item is Discontinued.

Richelieu Vintage Round Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable 64130200170

Vintage Round Legs, 7 7/8 in (200 mm), Stainless Steel, Adjustable (Discontinued)

  • Mfr # 64130200170
  • Zoro # G404653953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64130200170
Zoro #
G404653953
UPC #
773199744092
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 21/32 in (42 mm)

Details

Capacity
70 kg
Color
Stainless Steel
Material
Aluminum

Description

Add a vintage look to your furniture, closets, and storage furniture. These round legs are adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.