Zoro Homepage

Vintage Square Legs, 3 15/16 in (100 mm), Rustic Brass, Adjustable

  • Mfr # 64134100AB90

  • Zoro # G904653781


product price: $45.35
/ea

Key Features

Capacity
70 kg
Color
Rustic Brass
Material
Aluminum
Size
1 3/8 in (35 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64134100AB90
Zoro #
G904653781
UPC #
773199743934
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 3/8 in (35 mm)

Details

Capacity
70 kg
Color
Rustic Brass
Material
Aluminum

Description

Add a vintage look to your furniture, closets, and case goods. These square legs are adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.