This item is Discontinued.

Richelieu Vintage Square Legs, 3 15/16 in (100 mm), Stainless Steel, Adjustable 64134100170

Vintage Square Legs, 3 15/16 in (100 mm), Stainless Steel, Adjustable (Discontinued)

  • Mfr # 64134100170
  • Zoro # G404653878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64134100170
Zoro #
G404653878
UPC #
773199743910
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 3/8 in (35 mm)

Details

Capacity
70 kg
Color
Stainless Steel
Material
Aluminum

Description

Add a vintage look to your furniture, closets, and case goods. These square legs are adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.