
Vintage Square Legs, 9 27/32 in (250 mm), Rustic Brass, Adjustable (Discontinued)
- Mfr # 64134250AB90
- Zoro # G104654021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64134250AB90
Zoro #
G104654021
UPC #
773199744023
Country of Origin
Taiwan, Province of China
Dimensions
Size
1 3/8 in (35 mm)
Details
Material
Aluminum
Capacity
70 kg
Color
Rustic Brass
Description
Add a vintage look to your furniture, closets, and storage furniture. These round legs are adjustable and easy to install.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.