Zoro Homepage

Vintage Square Legs, 9 27/32 in (250 mm), Rustic Iron, Adjustable

  • Mfr # 64134250290

  • Zoro # G804654024


product price: $62.99
/ea

Key Features

Size
1 3/8 in (35 mm)
Material
Aluminum
Color
Rustic Iron
Capacity
70 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64134250290
Zoro #
G804654024
UPC #
773199744016
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 3/8 in (35 mm)

Details

Material
Aluminum
Color
Rustic Iron
Capacity
70 kg

Description

Add a vintage look to your furniture, closets, and storage furniture. These round legs are adjustable and easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.