Electric Water Heater Element, 240 V, 4500 W, 1 in Connection, Copper

  • Mfr # RP10552MH

  • Zoro # G713994174


product price:  $14.89
/ea

Key Features

Voltage
240 V
Watts
4500 W
Width
8 in
Sheath Material
Copper
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP10552MH
Zoro #
G713994174
UPC #
662766457841
Country of Origin
United States

Dimensions

Width
8 in
Depth
7 in

Details

Voltage
240 V
Watts
4500 W
Sheath Material
Copper

Description

Richmond Electric Water Heater Element, 1 in Connection, Screw-in Connection, 240 V, Wattage Rating: 4500 W, Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.