
Element Wrench, SAE, 1-1/2 in, 1-7/8 in Head, 5 in L
Mfr # RP49057
Zoro # G416289874
product price: $13.39
/eaKey Features
Width
7 in
Height
5 in
Type
Dual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP49057
Zoro #
G416289874
UPC #
662766425284
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Type
Dual
Description
Richmond Element Wrench, Dual, SAE/Metric: SAE, Head Size: 1-1/2 in, 1-7/8 in, 5 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.