Shop RICHMOND
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Encore Series Hybrid Electric Water Heater, 30/15 A, 240 V, 4.5 kW, 80 gal Tank, 4200 Btu/hr BTU
Mfr # 10E80-HP530
Zoro # G314149256
product price:Â $4,461.99
/eaKey Features
Voltage
240 V
Phase
1
Total Watts
4.5 kW
Overall Height
81 in
Overall Length
28.56 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10E80-HP530
Zoro #
G314149256
UPC #
20352756561
Country of Origin
Mexico
Dimensions
Overall Height
81 in
Overall Length
28.56 in
Connection Size
3/4 in
Overall Width
30.13 in
Details
Voltage
240 V
Phase
1
Total Watts
4.5 kW
Energy Factor
4
Amps AC
30/15 A
BtuH
4200-Btu/hr
Description
Richmond Encore Hybrid Electric Water Heater, Tank Capacity: 80 gal, 240 V, 30/15 A, Wattage Rating: 4.5 kW, Number of Phases: 1, BTU Rating: 4200 Btu/hr, First Hour Delivery: 87 gal, Water Connection Size: 3/4 in, Energy Factor: 4, Efficiency: 447 %, Dimensions: 24-1/4 in Dia x 74-3/16 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.