FV Series Sensor Kit, For: Rheem, Ruud and FVIR Water Heater

  • Mfr # RP20172

  • Zoro # G114546231


product price:  $51.95
/ea

Key Features

Length (In.)
8 in
Width (In.)
4 in
Depth (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP20172
Zoro #
G114546231
UPC #
662766602333
Country of Origin
United States

Dimensions

Length (In.)
8 in
Width (In.)
4 in
Depth (In.)
9 in

Description

Richmond FV Sensor Kit, Suitable for: Rheem, Ruud and Richmond FVIR Water Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.