Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Water Heater Installation Kit

  • Mfr # RP20016

  • Zoro # G014546232


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
22.5 in
Width (In.)
13 in
Depth (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP20016
Zoro #
G014546232
UPC #
662766431315
Country of Origin
United States

Dimensions

Length (In.)
22.5 in
Width (In.)
13 in
Depth (In.)
4.75 in

Description

Richmond Gas Water Heater Installation Kit, Specifications: 3/4 x 15 in Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.