Zoro Homepage

Temperature and Pressure Relief Valve, 3/4 in, NPT, 150 psi Setting

  • Mfr # RP12574

  • Zoro # G913994097


product price: $16.45
/ea

Key Features

Connection Type
NPT
Max. Fluid Temp. (F)
210° F
Max. Pressure (PSI)
150 psi
Overall Length
6 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP12574
Zoro #
G913994097
UPC #
662766426045
Country of Origin
United States

Dimensions

Overall Length
6 in
Height
11 in
Body Width
4 in

Details

Connection Type
NPT
Max. Fluid Temp. (F)
210° F
Max. Pressure (PSI)
150 psi

Description

Richmond Temperature and Pressure Relief Valve, Nominal Size: 3/4 in, NPT Connection, Setting Pressure: 150 psi, Dimensions: 7-1/4 in L, Temperature Rating: 210 deg F, Suitable for: Water Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.