Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature and Pressure Relief Valve, 3/4 in, NPT, 150 psi Setting

  • Mfr # RP12575B

  • Zoro # G313994024


product price: $25.19
/ea

Key Features

Connection Type
NPT
Max. Fluid Temp. (F)
210° F
Max. Pressure (PSI)
150 psi
Body Width
5 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP12575B
Zoro #
G313994024
UPC #
662766431186
Country of Origin
United States

Dimensions

Body Width
5 in
Overall Length
6 in
Height
12 in

Details

Connection Type
NPT
Max. Fluid Temp. (F)
210° F
Max. Pressure (PSI)
150 psi

Description

Richmond Temperature and Pressure Relief Valve, Nominal Size: 3/4 in, NPT Connection, Setting Pressure: 150 psi, Dimensions: 7-1/4 in L, Temperature Rating: 210 deg F, Suitable for: Water Heater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.