
Water Heater with Wi-Fi, Natural, 199,900 Btu/hr, 9.5 gpm
Mfr # RMTGH95DVELN-3
Zoro # G314149294
product price:Â $2,199.99
/ea
Free Shipping & Returns
Key Features
BtuH - Water Heaters
199900-Btu/hr
Ignition Type - Water Heaters
Electronic
Depth (In.)
24 in
Width (In.)
14.06 in
Gas Type
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RMTGH95DVELN-3
Zoro #
G314149294
UPC #
20352701165
Country of Origin
Japan
Dimensions
Depth (In.)
24 in
Width (In.)
14.06 in
Details
BtuH - Water Heaters
199900-Btu/hr
Ignition Type - Water Heaters
Electronic
Gas Type
Natural
Description
Richmond Water Heater with Wi-Fi, 3/4 in NPT Inlet, 3/4 in NPT Outlet, Natural Gas, 199,900 Btu/hr BTU, Electronic Ignition, 9.5 gpm Flow Rate, Dimensions: 23.7 in H x 17.7 in W x 9.8 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.