Shop RICKI'S RUGS
Create Account
10 in. Rectangular Wire Basket with Hook, Satin Nickel - Solid Brass
- Mfr # RI931622
- Zoro # G824189902
product price:Â
$
99.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RI931622
- Zoro #
- G824189902
- UPC #
- -
- Country of Origin
- China
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment. Features 10-3/8 in x 4-7/8 in Wire Basket with Hook. 2 in Deep Wire Basket. Solid Brass Construction. Limited 1 Year Mechanical and 1 Year Finish Warranty. Specifications Color: Satin Nickel. Material: Solid Brass. Size: 10 in. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.