Magical Michayla 3x3 Round Rug, Black, Pink, Turquoise, Orange, Green, Purpl

  • Mfr # RI743393

  • Zoro # G803783688


product price:  $85.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RI743393
Zoro #
G803783688
UPC #
723902650356
Country of Origin
China

Description

Don't miss out on this fabulous rug from the "Magical Michayla" collection! Designed specifically for the "Michayla" collection this rug adds so much to a room. Incorporating all of the collections amazing colors and patterns. Be the first to own one! 3x3ft; 100% Cotton; Spot clean only with soft cloth dampened in cold water with mild soap. Do not tumble dry. Line dry. Do not iron. For best results get professionaly cleaned when needed.
  • Dimensions:
  • Length:36"
  • Height:1"
  • Width:36"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.