Shop RICOH
See all product information
Create Account
CYAN TONER CARTRIDGE FOR IMC530FB
- Mfr # 418237
- Zoro # G914909557
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
IM C530FB
For Use With
Printer
Ink/Toner Color
Cyan
Fits Brand
Ricoh
Max. Page Yield
18000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 418237
- Zoro #
- G914909557
- UPC #
- 26649182372
- Country of Origin
- Japan
Details
- Item
- Toner
- Compatible OEM Model Number
- IM C530FB
- For Use With
- Printer
- Ink/Toner Color
- Cyan
- Fits Brand
- Ricoh
- Max. Page Yield
- 18000
Description
RICOH 418237 CYAN TONER CARTRIDGE FOR IMC530FB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.