This item is Discontinued.

Ricoh Ricoh Corp. 405761 Black Print Cartridge GC41K 405761

Ricoh Corp. 405761 Black Print Cartridge GC41K (Discontinued)

  • Mfr # 405761
  • Zoro # G704125099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405761
Zoro #
G704125099
UPC #
26649057618
Country of Origin
Japan

Description

Features
  • Type - Ink Cartridge
  • Typical Print Yield - 2200 Page
  • Printer Series - Aficio SG Series
  • Product Name - Regular Yield Cyan Print Cartridge
  • Compatible Machine Models - Ricoh models - Aficio SG - 2100N 3100SNw 3110DN 3110DNw 3110SFNw 7100DN
  • Print Technology - inkjet printer/copier/fax
  • Color - Black
  • Model Name - GC 41K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.