Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ricoh Toner, 5000 Page Yield, Black 841284A

Toner, 5000 Page Yield, Black (Discontinued)

  • Mfr # 841284A
  • Zoro # G4177671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841284A
Zoro #
G4177671
UPC #
-
Country of Origin
Japan

Details

Item
Toner,5000 Page Yield,Black
Max. Page Yield
23000
Color
Black
For Use With
Ricoh® Aficio® MP C4000, C5000
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Ricoh
Device Types
Copier
Supply Type
Toner

Description

Toner,5000 Page Yield,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.