Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 1" PEX Crimp Tool 23463

1" PEX Crimp Tool (Discontinued)

  • Mfr # 23463
  • Zoro # G604338834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23463
Zoro #
G604338834
UPC #
95691234636
Country of Origin
United States

Dimensions

Length (In.)
16.5
Height (In.)
1.5
Width (In.)
6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.