Shop All Pipe Wrenches
Ridgid
10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench
Mfr # E-910
Zoro # G3520081
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1 1/2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Product Information
- Brand Ridgid
- MFR # E-910
- Zoro # G3520081
- UPC # 095691901071
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Description
End Pipe Wrench, Aluminum, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 3/4 in L (J4990R-4M)
- HUSQVARNA Blade Collar Outer Flange (542167962)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- SOLA Box Level, Aluminum, 24 In, Red (LSX24)
- RIDGID 14 in L 2 in Cap. Aluminum End Pipe Wrench (E-914)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- RIDGID WRENCH PIPE 18"" RIDGE (31025)
- RIDGID Pipe Wrench, Straight, Cast Iron, 18 in L, 2 1/2 in Jaw Capacity (18)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- RIDGID RIDGID® 31110 #836 36" 5" Capacity Aluminum Straight Pipe Wrench (31110)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- Ridgid Pipe Wrenches