Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid 1/2" & 3/4" PEX Combo Tool 23468

1/2" & 3/4" PEX Combo Tool (Discontinued)

  • Mfr # 23468
  • Zoro # G804338887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23468
Zoro #
G804338887
UPC #
95691234681
Country of Origin
United States

Dimensions

Height (In.)
1.5
Width (In.)
6.25
Length (In.)
16.5

Description

For use with ASTM F1807 black copper crimp rings and insert fittings for PEX tubing, the RIDGID PEX Combo Crimp Tool is ideal for making PEX tubing connections in potable water and radiant heating applications. The Combo design works on both 1/2-inch and 3/4-inch tubing and is built for easier operation: it's 20% lighter and requires 33% less force than traditional-style crimp tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.