
150-L Constant Swing Tubing Cutter, Extended Length with Heavy-Duty Wheel (Discontinued)
- Mfr # 66742
- Zoro # G704305507
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66742
Zoro #
G704305507
UPC #
95691667427
Country of Origin
United States
Dimensions
Overall Length
6.2
Height (In.)
1.5
Width (In.)
3.1
Description
The RIDGID 150-L Constant Swing Tubing Cutter, Extended Length with Heavy-Duty Wheel has an overall length of 6.2 inches, a height of 1.5 inches, and a width of 3.1 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.