Shop All Pipe Wrenches
Ridgid
18 in L Aluminum Pipe & Plumbing Wrench
Mfr # 31125
Zoro # G408620234
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Handle Material Aluminum
- Weight 3.47 lb
- Size 18
Product Information
- Brand Ridgid
- MFR # 31125
- Zoro # G408620234
- UPC # 95691311252
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 18 in |
Size | 18 |
Details
Description
RIDGID 31125: A jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/4 Square 31mm 1/4 Sq. Drive (2771)
- DRILL AMERICA 3/8"-27 HSS Plug Hand Tap (DWTST3/8-27P)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/16x3/8x1/2x3-1/4 (C33063)
- RIDGID 14 in L 2 in Cap. Cast Iron End Pipe Wrench (E-14)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- RIDGID 14" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (814)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- RIDGID Compound Leverage Wrench, Alloy steels, 2 (S-2)
- RIDGID 10" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 1-1/2" Jaw Capacity (810)
- Ridgid Pipe Wrenches