This item is Discontinued.

Ridgid 18V 4.0 Ah MAX Output Lithium-Ion Battery AC840040

18V 4.0 Ah MAX Output Lithium-Ion Battery (Discontinued)

  • Mfr # AC840040
  • Zoro # G009992174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC840040
Zoro #
G009992174
UPC #
648846078335
Country of Origin
United States

Description

RIDGID introduces the AC840040 18V MAX Output 4.0 Ah Lithium-Ion Battery. MAX Output Batteries are RIDGID's most powerful and longest running batteries. The RIDGID MAX Output 4.0 Ah battery will provide up to 3X more runtime compared to the 1.5 Ah lithium-ion battery AC870015. Pair MAX Output batteries with RIDGID tools for maximum power in any application. The advanced electronics in MAX Output batteries enable users to power through the most demanding applications on the jobsite. The RIDGID MAX Output 4.0 Ah battery is compact and lightweight, which reduces user fatigue. As always, this RIDGID MAX Output 4.0 Ah battery is 100% compatible with all RIDGID 18V tools. Best of all, this battery is eligible for the Industry's Only Lifetime Service Agreement, simply register within 90 days of purchase for FREE Parts, FREE Service, For LIFE. Charger sold separately.MAX Output Batteries provide up to 2X more power compared to the 1.5 Ah lithium-ion battery AC870015Up to 3X more runtime compared to the 1.5 Ah lithium-ion battery AC870015Advanced electronics and innovative cooling technology for extended battery lifeCompact size reduces user fatigueFuel gauge displays power level on the job100% Compatible: Works with all RIDGID 18V Batteries, Tools, and ChargersLifetime Service Agreement with registration within 90 days of purchaseIncludes: 1 R840040 and operator's manualCharger sold separatelyRIDGID: Powerful. Durable. Professional. Proposition 65 Information WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.